Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 130mm L, 5 PK (Discontinued)
Mfr # 6AY60
Zoro # G1775794
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Fastener Length 130mm
- Head Width 19mm
- Material Carbon Steel