Cantex
Female Adapter, 1-1/2 In Conduit, PVC
Mfr # 5140047
Zoro # G1776433
$1.49
13% off
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 2 1/8 in
- Conduit Trade Size 1 1/2 in
Explore More Products
- CANTEX Female Adapter, 2-1/2 In Conduit, PVC 5140049
- CANTEX ADAPTR TRM PVC ML 2-1/2"" 5140109C
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. 5144035
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L 5121008
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC 5140106
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC 5133848
- CANTEX Carlon Conduit Elbow, 45 Deg Angle, Pvc, Gray UA7AKB-CAR
- CANTEX Adapter Quik Connect34 Inch By Ez-Flex Mfrpartno 5163406C
- CANTEX Elbow Conduit 90Deg Sch40 1.25 UA9AGR-CTN
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc 1716
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 3In PLG-300
- Cantex Conduit Fittings