Osg
7/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit
Mfr # 233-4375
Zoro # G1776437
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.4375
Explore More Products
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L 753050116
- OSG Jobber Drill Bit, 5.30mm, Carbide 3318530
- OSG 7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit 651043711
- OSG Jobber Drill Bit, 3.23mm, HSS-E 8597323
- OSG 7-27/32" Cobalt 130 Deg. Jobber Length Drill Bit 15625005
- OSG 1.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit HP245-0591
- OSG Jobber Drill Bit, 2.31mm, HSS-E 8597231
- OSG 3.00mm Carbide Black/Gold 150 Deg. Jobber Length Drill Bit 233-1181
- OSG Carbide Drill, 8.73mm, Micrograin HP245-3437
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit 6PRY6
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/32 44226
- Osg Drill Bits