This item is Discontinued.

Apollo Valves Test Cock, 1/4x1/4 In, Use w/Apollo 78-291 7829101

Test Cock, 1/4x1/4 In, Use w/Apollo 78-291 (Discontinued)

  • Mfr # 7829101
  • Zoro # G1776555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7829101
Zoro #
G1776555
UPC #
670750403132
Country of Origin
United States

Dimensions

Size
1/4 in x 1/4 in
Length
1 1/2 in
Width
1 in
Length (Straight Wireway)
1 1/2 in

Details

Item
Test Cock
For Use With
Apollo 78-291 Series
Temp. Range
33 Degrees to 180 Degrees F
Connection Type
FNPT x MNPT
Max. Pressure
175 psi
Material of Construction
Bronze
Standards
USC, FCCCHR

Description

Test Cock, For Use With Apollo 78-291 Series, Size 1/4 in x 1/4 in, Connection Type FNPT x MNPT, Length 1 1/2 in, Width 1 in, Material of Construction Bronze, Max. Pressure 175 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards USC, FCCCHR

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.