Shop Alternate Products
This Product is Discontinued
Scotch-Brite
Sanding Belt, 2" W, 132" L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (Discontinued)
Mfr # 03999
Zoro # G1776975
This Product is Discontinued
Key Features
- Width 2 in
- Length 132 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Medium