Starrett
Hole Gage Set, 4 Pc, Half Ball, Case
Mfr # S831EZ
Zoro # G1777431
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.125 to 0.500
- Probe Depth (In.) 3.00
- Features Half Ball
- Material Tool steel
- Includes Vinyl pouch
Explore More Products
- STARRETT Pistol Grip Gage Only w/Indictr, 3/4"-4" 781BXTP-4
- STARRETT Center Head Only C11-6
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves 269A
- STARRETT Feeler Gauge Set, Dimension Type 66
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 283
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves S167CHZ
- STARRETT Diameter Gage Setting Master 48-54" 1126-54
- STARRETT Master, .030" dia. Ring Gage PT23710-1
- STARRETT AccuBore Electronic Bore Gage, 6"-7" 781BXTZ-7
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation 4833-1
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm 188-151
- Starrett Hole, Drill, Bore, and Wire Gauges