Schneider Electric
Pilot Light Complete, Yellow, LED
Mfr # XB4BVG5
Zoro # G1778016
$52.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Yellow
- Lamp Type Led
- Shape Round
- Terminal Connection Screw Clamp
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent XB4BV34
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED 9001SKT38LGG31
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED Lamp ZB4FV043
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, clear 9001C9
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED ZB4BV053
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type XB5EVB8
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO ZB5AW0G61
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED 9001SKT38LW
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Yellow ZBVB57
- DIALIGHT PMI, FLAT, RED TNT DIFF, 12V 6571503103F
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic 30G210
- Schneider Electric Switches