Vermont Gage
Go/No Go Plug Gage Assy, 1/4-20 UNC 2B
Mfr # 301126040
Zoro # G1778052
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1/2"; NoGo: 5/16"
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B 301129540
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B 301144540
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B 301153040
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B 301154040
- VERMONT GAGE Plug Gage, Class X, 0.089 in. dia. 141108900
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size 301176020
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.5234in. dia. 141152340
- VERMONT GAGE Plug Gage, Class X, 0.0393 in. dia. 141103930
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4159in. dia. 141141590
- VERMONT GAGE Plug Gage, Class X, 0.0165 in. dia. 141101650
- POWERBUILT Import Car Spark Plug Gauge 648397
- Vermont Gage Precision Gauges & Accessories