Morse
Band Saw Blade, 8 ft. 7" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series
Mfr # ZWEFC610M42-8' 7
Zoro # G1778497
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 8 ft. 7"
- Width 3/4"
- Teeth per Inch 6/10
- Thickness 0.035"
Explore More Products
- MORSE Band Saw Blade, 11 ft. 1 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Flex Back Series ZHEFR14-11'1
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR10-11'5
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Challenger Series ZWEN635C46S-15' 6
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEBH06 -7'9
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-10' 10-1/2
- MORSE Band Saw Blade, 11 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Matrix II Series 3934131370-WWG
- MORSE - 4' 9 7/8" x 1/2" x 0.025 Bimetal Matrix II 10/14 Band Saw Blade 3934130577BX1
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel ZHBAR10-6'10
- MORSE QUIK SILVER HB 22ft 1 X 3/4 14 TPI 6644142650
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80198D2B72360
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80216D2B72425
- Morse Power Saw Blades