Osg
Jobber Drill Bit, 13.50mm, Carbide
Mfr # HP245-5315
Zoro # G1778710
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Explore More Products
- OSG Jobber Drill, 15.3mm, 140, Carbide 8663530
- OSG Jobber Drill Bit, #20, Carbide HP245-1610
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit 631025711
- OSG Jobber Drill, 5.56mm, 140, Carbide HP255-2189
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-0700
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-3125
- OSG Jobber Length Drill Bit 661018717
- OSG Jobber Bit, 5.03mm, High Speed Steel 8597503
- OSG #15 HSS Black/Gold 120 Deg. Jobber Length Drill Bit 859745711
- DRILL AMERICA 5/32" HSS Polished Jobber Length Drill Bit, Drill Bit Point Angle: 118 Degrees D/AP5/32
- DRILL AMERICA 1/32" Cobalt Heavy Duty Jobber Length Drill Bit D/ACO1/32
- Osg Jobber Length Drill Bits