Dayton
Mtrzd Damper, For Fan Dia. 24", 100-240V
Mfr # 3C727
Zoro # G1779644
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. 24 in
- Voltage 100 to 240
- Overall Square 27 in
- Sq. Opening Required 25 in
- Free Area 3.6 sq ft
Replacement Parts
Explore More Products
- DAYTON Flanged Frame Motorized Damper, 100-240V 5NKK3
- DAYTON Mtrzd Damper, For Fan Dia. 54", 24-240V 3C188
- DAYTON Mtrzd Damper, For Fan Dia. 24", 100-240V 3C315
- DAYTON Flanged Frame Motorized Damper, 100-240V 5NKK1
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V 3C132
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V 3C731
- DAYTON Mtrzd Damper, For Fan Dia. 54", 24-240V 3C732
- SUNCOURT 8" Fully Adjustable Motorized Airflow Control Damper - Normally Open ZO208
- DAYTON Flanged Frame Motorized Damper, 100-240V 5NKK8
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V 3C728
- DAYTON Mtrzd Damper, For Fan Dia. 12", 100-240V 3HHP3
- Dayton Dampers