Madison
SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi
Mfr # M8000-ULL-NC
Zoro # G1779671
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 25 psi
- Tank Connection Size 1/8 in NPT
- Electrical Connections 22 AWG MTW Coated 24 in Leads
- Stem Material Polypropylene
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240 VAC 100 PSI M8000
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5600
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4548
- MADISON SPST Drum Liquid Level Switch Open On Rise 240VAC M4169-2
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M7000
- MADISON Float Switch, PP Body, 3/4" dia. Float M8000-75
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- MADISON Float Switch, SS Body, 1.13" dia. Float M9250
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch FS-926, 26939
- HARTELL A2Sax-Ht Switch/Float 610099
- Madison Level Switches