Harris
Brazing Kit, 1225-1370 F, w/1.75 oz Flux
Mfr # 45KPOP
Zoro # G1780974
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AWS A5.8
- Dia. (In.) 1/16 in
- Includes (1) 1 oz Brazing Wire, (1) 1.75 oz White Flux
- Contents 25% Zinc, 30% Copper, 45% Silver
- Material Safety-Silv-45
Explore More Products
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia 4533
- HARRIS Brazing Rod, 1/8x20,1310-1475 F, PK7 0620FMPOP
- HARRIS Flux SSWF1/2
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 D620FMPOP
- HARRIS Brazing Alloy 40F3184
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia 56F3184
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia 4033
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia 4531
- HARRIS Brazing Alloy, Type High Silver, 3/32" dia 45F5184
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. 30XP52
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZn-C, 5/32" x 36" BB532
- Harris Brazing Alloys