Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (Discontinued)
Mfr # NPJ126GY
Zoro # G1781437
This Product is Discontinued
Key Features
- Number of Gangs 2
- Color Gray
- Material Nylon
- Finish Smooth
- Size Mid Size