Zoro Select
304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT
Mfr # T4BNE07
Zoro # G1781561
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNG10
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 1/2 in Overall Long, Threaded on Both Ends T4BND04
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 T4BNH10
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT T4BND07
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNE20
- ZORO SELECT 4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Pipe Weld Type: Electric Resistance Weld T4BNL04
- ZORO SELECT 1/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 E6PPA10SL
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNA20
- ZORO SELECT 2" MNPT x 4 ft TBE 304 Stainless Steel Pipe Sch 80 E4BNI19
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 1486 psi T6BNC05
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 18" L ZUSA-PF-1174
- Zoro Select Stainless Steel Pipes