Madison
SPST Multi-level Liquid Level Switch Selectable 240VAC 200 psi
Mfr # ML5555
Zoro # G1781841
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 200 psi
- Float Dia. 2.13 in
- Max. Current 0.5 A
- VA Rating 60
Explore More Products
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4549
- MADISON SPST Liquid Level Switch Selectable 240 VAC 100 PSI M8000
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 150 psi M4010
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7790
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M9705
- MADISON SPDT Float Switch 14.7 psi M4189
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-ULL-NO
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- APG Kari float switch - pump down & isolated high alarm KA-3HE
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm RFS, 155485
- Madison Level Switches