Panduit
11.3" L Intermediate Cable Tie BK PK 1000
Mfr # BT3I-M0
Zoro # G1782435
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11.3"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 BT3I-C0
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK ABM3H-AV-L
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 PLT3H-TL109
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK HLS-15R0
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 BT5LH-L0
- PANDUIT 15.1" L Cable Tie NAT PK 1000 BT4S-M
- PANDUIT MLT Tie, 304 SS, Double Wrap, Heavy, 34. MLT5DH-L
- PANDUIT Cable Tie, 5.1"L, Nylon, Red, PK1000 PLF1MA-M2
- PANDUIT Cable Tie, Std, 11.3in, Nat, PK2500 PLT3S-VMR
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK50 PLT4H-L0
- RIP-TIE Rip-Tie Unitag 2 In. Label Plates 10-Pack 113 0862
- Panduit Cable Ties