Unitron
Binocular Microscope, Magnification 7-45X
Mfr # 23712RB
Zoro # G1782873
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 23mm Optics, Larger Field Of View and Higher Magnification Than Comparable System 250 Models, Nearly 8 in Working Distance (when Used with A 0.5x Reducing Lens)
- Microscope Type Stereo
- Light Source Fluorescent
- Optical Field of View 23 mm
Explore More Products
- UNITRON Binocular Microscope, 0.8X to 5X, 19in.H 13100
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter 23727RB
- UNITRON Trinocular Microscope, 0.7X to 3X, 17in.H 13238
- UNITRON Trinocular Microscope, 0.8X to 5X, 14in.H 13138
- UNITRON ESD-Safe, 23mm SZ Binocular Microscope 23700-ESD
- SCIENSCOPE Versacam Digital Inspection Camera CC-HDMI-CD2
- LW SCIENTIFIC Camera, MiniVID USB3, 6.3 MP, Micrscpe Case MVC-U6MP-USB3
- SOCKET SHELF Outlet/Usb/Shelf Adptr LF061112
- LAB SAFETY SUPPLY Microscope Slide, Pink, Ground, PK72 20F867
- VIVIDIA Digital Microscope, 300x, 12M, 1080P, 5", Measurement DVR & Polarizer HM 058
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ DX 130AZ Smartphone App-Enabled Newtonian Reflector Telescope 22461
- Unitron Microscopes