Zoro Select
Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston
Mfr # 5EFF2
Zoro # G1783406
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Voltage - Batteries 6V DC
- Capacity - Batteries 4.5 Ah
- Height 3.98 in
- Width 1.88 in
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston 5EFF9
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.90" H D5700
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah 47025
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 5Ah, Faston 5EFG4
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H D5779
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H 40760
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.3Ah 47030
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 10Ah 47034
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 8.5Ah 47018
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS ES 550VA ML7-121911111170
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Haze HZS6-1.3 ML1.3-6157
- Zoro Select Sealed Lead Acid Batteries