- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- InLine Blower, w/ 1/3 HP Drive Pkg
Dayton
InLine Blower, w/ 1/3 HP Drive Pkg
Mfr # 7M7T0
Zoro # G1783433
Free Shipping & Returns
$1,588.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/2 in
- Voltage 115/230
- Motor HP 1/3 hp
- Outlet Height (In.) 13 7/8 in
- Sones @ 0.125-In. SP @ 5 Ft. 16.6
- Brand Dayton
- MFR #7M7T0
- Zoro #G1783433
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 1/2 in |
Outlet Height (In.) | 13 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Dia. (In.) | 7 3/4 in |
Height (In.) | 17 in |
Width (In.) | 17 in |
Dimension D (In.) | 1 1/2 in |
Max. Depth (In.) | 21 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension C (In.) | 13 7/8 in |
Dimension E (In.) | 17 3/4 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 13 7/8 in |
Inlet Width (In.) | 13 7/8 in |
Inlet Height (In.) | 13 7/8 in |
Outlet Dia. (In.) | 7 3/4 in |
Dimension B (In.) | 21 in |
Dimension A (In.) | 17 1/8 in |
Dimension F (In.) | 13 in |
Outlet Duct Connection Width | 13 3/4 in |
Inlet Duct Connection Height | 13 7/8 in |
Overall Depth | 21 in |
Inlet H x W | 13 7/8 in x 13 7/8 in |
Dimensons H x W x D | 17 in x 13 3/4 in x 21 in |
Outlet Dimensions H x W | 13 3/4 in x 13 3/4 in |
Wheel Dimensions | 11 1/2 in Dia. |
Overall Width | 17 in |
Outlet Duct Connection Height | 13 3/4 in |
Overall Height | 17 in |
Wheel Diameter | 11 1/2 in |
Inlet Duct Connection Width | 13 7/8 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 7 3/4 in |
Inlet Diameter | 7.7 in |
Details
Voltage | 115/230 |
Motor HP | 1/3 hp |
Sones @ 0.125-In. SP @ 5 Ft. | 16.6 |
CFM @ 0.250-In. SP | 1352 |
Agency Compliance | UL And C-UL Listed |
Stock No. | 2RB89 |
Wheel Material | Aluminum |
Sones @ 0.250-In. SP @ 5 Ft. | 16.4 |
CFM @ 0.500-In. SP | 1247 |
CFM @ 0.000-In. SP | 1458 |
Housing Material | Steel |
Sones @ 0.000-In. SP @ 5 Ft. | 16.9 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
CFM @ 0.625-In. SP | 1187 |
Motor RPM | 1725 |
Type | Belt Drive Centrifugal, With Drive Package |
Includes | Access Panel |
Motor Type | Capacitor-Start |
Mounting Position | Vertical/Horizontal |
Full Load Amps | 5.2/2.6 |
CFM @ 1.000-In. SP | 939 |
Blower RPM | 1772 |
Drive Type | Belt Drive |
Max. BHP | 0.35 |
Phase | 1 |
Motor Enclosure | Open Dripproof |
Bearing Type | Sealed Pillow Block |
Assembled/Unassembled | Unassembled |
Hz | 60 |
CFM @ 0.750-In. SP | 1110 |
Wheel Type | Backward-Inclined |
CFM @ 0.125-In. SP | 1405 |
CFM @ 0.375-In. SP | 1298 |
Item | In-Line Duct Blower |
Motor Horsepower | 1/3 hp |
Sound Level | 16.4 sones @ 0.250 in SP and 5 ft, 16.6 sones @ 0.125 in SP and 5 ft, 16.9 sones @ 0.000 in SP and 5 ft |
Current | 5.2/2.6 A |
Frequency | 60 Hz |
For Air Type | Clean |
Mounting Orientation | Multiposition |
Maximum Fan Speed | 1,772 RPM |
Assembly | Unassembled |
Airflow @ 0.375 in SP | 1,298 cfm |
Housing Material Finish | Galvanized |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Includes Drive Package | Yes |
Standards | UL/cUL Listed |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Maximum Static Pressure | 1 in wc |
Airflow @ 0.500 in SP | 1,247 cfm |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Includes Motor | Yes |
Motor Speed | 1,725 RPM |
Airflow @ 0.125 in SP | 1,405 cfm |
Nameplate Voltage | 115/230V AC |
For Location | Indoor |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 0.250 in SP Range | 0 to 1999 cfm |
Market | Commercial, Industrial |
Application | Indoor Clean Air Applications |
Maximum Inlet Air Temperature | 160 Degrees F |
Airflow @ 1.000 in SP | 939 cfm |
Airflow @ 0.750 in SP | 1,110 cfm |
Airflow @ 0.250 in SP | 1,352 cfm |
Airflow @ 0.625 in SP | 1,187 cfm |
Airflow @ 0.000 in SP | 1,458 cfm |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/2 in, Airflow @ 0.000 in SP 1,458 cfm, Airflow @ 0.125 in SP 1,405 cfm, Airflow @ 0.250 in SP 1,352 cfm, Airflow @ 0.375 in SP 1,298 cfm, Airflow @ 0.500 in SP 1,247 cfm, Airflow @ 0.750 in SP 1,110 cfm, Airflow @ 1.000 in SP 939 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM 5TCL0
- DAYTON Duct Blower, 16 In 5AV79
- DAYTON InLine Blower, w/ 1 HP Drive Pkg 7M7T6
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K440
- DAYTON Inline Blower, 11 1/2 In, DirectDrive 2RB87
- DAYTON Inline Blower, Belt-Drive, 3101 CFM 7J658
- DAYTON Inline Blower, Belt-Drive, 3703 CFM 7J668
- DAYTON Blower, 30 In, w/ 1 1/2 HP Drive Pkg 7A0M4
- DAYTON Inline Blower, Belt-Drive, 2462 CFM 7J654
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg 7A0K1
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, VBM148A-P
- Dayton Square Centrifugal In-Line Blowers