Lcn
Push Plate Actuator, Dia. 6 In
Mfr # 8310-852T
Zoro # G1783573
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Surface Mounted
- Switch Action Instant Open
- Supports Touchless Operation No
- Button Dia. 6 in
Explore More Products
- LCN Surface Jamb Box 8310-819S
- LCN Surface Box 8310-867S
- LCN COMPACT Low Energy Auto Operator, Gearmotor Assembly, Door loop, 30' wire, Aluminum Painted Finish 6440XP AL
- LCN Wireless Push Plate Actuator 8310-853TWP
- LCN Push Plate Actuator, 4 3/4 x 4 3/4 In 8310-853T
- LCN Flush Box 8310-867F
- LCN Wall Mount Actuator 8310-852
- LCN Cap 8310866CAP 8310866CAP
- LCN Conversion 83103809 83103809
- ROSSLARE ULTRA SLIM PROX READER ROS-AY-E20
- HID PROX KEY 1346LNSMN HID-1346LNSMN
- Lcn Electromagnetic Lock Activation Devices