Proto

1/2" Drive Socket Set, SAE, 15 pcs


$164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • Measurement Type SAE
  • Finish Black Oxide
  • SAE or Metric SAE
  • Number of Pieces 15
See all product information