Shop Alternate Products
This Product is Discontinued
Zoro Select
Carriage Bolt, SS, 3/8-16x1 L, Pk25 (Discontinued)
Mfr # 1VE17
Zoro # G1784806
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material Stainless Steel
- Finish Plain
- Neck Type Square
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1VE17
-
Zoro #
G1784806
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Square Width | 0.368 in to 0.388 in |
Square Height | 0.188 in to 0.219 in |
Drill Size | 25/64 in |
Dia./Thread Size | 3/8"-16 |
Head Height | 0.188 in to 0.208 in |
Head Dia. | 0.782 in to 0.844 in |
Length | 1" |
Dimensional Standards | ANSI/ASME B18.5, RoHS Compliant |
Fastener Length | 1 in |
Dimensional Standards | ANSI/ASME B18.5, RoHS Compliant |
Details
Material | Stainless Steel |
Finish | Plain |
Neck Type | Square |
Thread Style | Fully Threaded |
Thread Type | UNC (Coarse) |
Thread Direction | Right Hand |
Item | Carriage Bolt |
Head Type | Round |
Tensile Strength | 100 to 150 KSI |
Carriage Bolt Type | Carriage Bolt |
Fastener Thread Direction | Right Hand |
For Use With | 18-8 Stainless Steel Nuts |
Fastener Finish | Plain |
Meets/Exceeds | ANSI/ASME B18.5 |
System of Measurement | Inch |
Material Grade | 18-8 |
Basic Material | Stainless Steel |
Fastener Thread Type | UNC (Coarse) |
Fastener Industry Standards | ANSI/ASME B18.5, RoHS Compliant |
Drive Type | No Drive |
Head Style | Round |
Type | Carriage Bolt |
Material Type | Stainless Steel |
Finish Type | Plain |
Head Shape | Round |
Standards | ANSI/ASME B18.5, RoHS Compliant |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, RoHS Compliant, Drill Size 25/64 in, Head Dia. 0.782 in to 0.844 in, Head Height 0.188 in to 0.208 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 100 to 150 KSI