Siemens
Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BF Series
Mfr # BF230A
Zoro # G1785043
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BF
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
- Phase 1
Explore More Products
- SIEMENS Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BF Series BF220A
- SIEMENS Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BF Series BF215A
- SIEMENS Miniature Circuit Breaker, 40A, 240V AC, 3 Pole, Plug In Mounting Style, Q Series Q340
- SIEMENS Molded Case Circuit Breaker, 300A, 240V AC, 3 Pole, Free Standing Mounting Style, JXD2-A Series JXD23B300
- SIEMENS Circuit Breaker 3RV1021-1KA15
- SIEMENS Molded Case Circuit Breaker, 40A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, ED4 Series ED43B040
- SIEMENS Miniature Circuit Breaker, 0.3A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41148HG41
- SIEMENS Circuit Breaker, 1A, 230V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45015
- SIEMENS Circuit Breaker, 0.3A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46147
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 5A, 240/277/480V AC, 2 Pole, DIN Rail Mounting Style, C60BP Series M9F42205
- EATON Circuit Breaker, 15A, 120V AC, 1 Pole, Plug In Mounting Style, BD Series BD1515
- Siemens Circuit Breakers