Zoro Select
PVC Adapter, Insert x MNPT, 3/4 in Pipe Size
Mfr # 1436-007
Zoro # G1785192
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Max. Pressure 200 psi@72 Degrees F
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/8 in Pipe Size 817-003
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size 852-007
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 1 in Pipe Size 1429-168
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size 807-010
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size 1406-015
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size 417015
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H417025LS
- ZORO SELECT PVC, Brass Reducer Tee, FNPT x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size 802-101BR
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size 801-585
- FLEX-DRAIN FLEX-DRAIN PIPE CONN 4"" ADP53302
- B & K RISER BASIN SQ 12"" BLK 1216
- Zoro Select Fittings