Numatics
Sandwch Dual Air Regulator, 150 psi, 115F
Mfr # 081RD100J000000
Zoro # G1785384
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/8 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 10 to 130 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.13 in
Explore More Products
- NUMATICS Sandwich Single Air Regulator, 46 cfm 081RS100J000000
- NUMATICS 1/8In 0-100Psi Pneumatic Regulator 041RD7Z2JN00000
- NUMATICS Sandwich Single Air Regulator, 69 cfm 152RS100J000000
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb 8652AR004FA00H0
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb 8653AR006FA00H0
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb 8652AR002FA00H0
- NUMATICS Sandwich Regulator 152RT100J000000
- NUMATICS Sandwich Dual Air Regulator, 230 cfm 554RD100JP00000
- NUMATICS Sandwich Regulator 031RS702O000000
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left 49124399
- INTERSTATE PNEUMATICS Propane Regulator Assembly with 6 ft Steel Braided Hose and Fitting WRP-6
- Numatics Pneumatic System Components