Motorola
Clip, Belt
Mfr # HLN9844A
Zoro # G1785524
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Action
- For Use With VL130 and CP125 Radio Models
- Length (In.) 3
- Width (In.) 1-1/4
- Height (In.) 3/4
Explore More Products
- MOTOROLA Retainer Kit, Use With 4PJD4 RLN5500A
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion AAJ68X501 FNB-V134LI-UNI
- MOTOROLA Earpiece, Microphone/PTT, 6-51/64 in. L HMN9036A
- MOTOROLA Belt Clip, Material Plastic/Metal PMLN4651A
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes PMLN6754A
- MOTOROLA DTR Series Programming Cable 0105950U15
- MOTOROLA Dual Slot Car Charger With 2 Detachable Micro-Usb Connectors PMPN4118
- MOTOROLA RADIO BATTERY PAGING & TELECOMMUNICATIONS PART & ACCESSORY NTN 5447BR
- MOTOROLA Case, Material Hard Leather PMLN5021C
- SPRACHT ZuM BT Mobile Office Headset, Monaural, Over the Head ZUMBT
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt BNH-KNB32
- Motorola Two Way Radio Accessories