Air Handler
3-Ply Link Air Filter, 20x22", 528" Length
Mfr # 6B801
Zoro # G1786066
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 22 in
- Number of Sections 24
- Link Filter Total Width 528 in
- Performance Rating MERV 8
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length 2DVY9
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" 6B831
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length 2DWA9
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" 2DXW7
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 120" Length 2GHX6
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length 2JVX2
- AIR HANDLER 2-Ply Ring Panel Air Filter, 14x25" 2DXY7
- AIR HANDLER 3-Ply Link Air Filter, 20x10", 240" Length 6B806
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 30" Length 2DWG7
- NOVATEK Ring Filter, PK24 F4015
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x112" 2DXT8
- Air Handler Ring & Link Panel Filters