Anvil
Malleable Iron Union Class 150
Mfr # 0312822125
Zoro # G1786215
$26.22
25% off
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Malleable Iron Union Class 150 0312822000
- ANVIL 2-1/2" Malleable Iron Union 0312822208
- ANVIL Malleable Iron Union Class 150 0312822067
- ANVIL Black Forged Steel Reducer Class 3000 0361178304
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free 810030007
- ANVIL Malleable Iron 90 Degree Reducing Street Elbow Class 150 0310019005
- ANVIL Buttweld Anvilet, Forged Steel, 8 in 0766258792
- ANVIL 21/2X21/2 3000# THRD UNIVERSAL ANVILET 0766260624
- ANVIL Pipe Nipple, 1/2 in, MNPT, Steel, SCH 40 Schedule, 8 in L 8700149654
- ZORO SELECT 2" Malleable Iron Tee 5P483
- ZORO SELECT 1/2" Steel Magnetic Square Recessed Head Plug 5044051
- Anvil Fittings