Thomson
Shaft, Carbon Steel, 25 mm, 1500 mm
Mfr # QS 25 MM 1500
Zoro # G1787703
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 25 mm
- Material 1566 Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 25 mm
- For Use With Thomson Linear Ball Bushing Bearings
Explore More Products
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm QS 25 MM 500
- THOMSON Shaft, Carbon Steel, 25 mm, 1000 mm QS 25 MM 1000
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In QSSS 3/4 L 12
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In 1-1/4 SOFT CTL X 36
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In 3/4 SOFT CTL X 60
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In QS 3/4 L 30
- THOMSON Support Rail, Steel, .750 In D, 48 In LSR-12
- THOMSON Support Rail, Aluminum, 1.250 In D, 24 In SR20-PD
- THOMSON Rail Assy, Alum & Steel, 1.000 In D, 48 In SRA16L48
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm 30MM SOFT CTL X 500MM
- DUALVEE Track, Carbon Steel, 6 ft L, 0.625" W T2-6
- Thomson Linear Bearings & Guides