Vermont Gage
Go/No Go Set Plug Assy, 7/16-20 UNF 2A
Mfr # 371137550
Zoro # G1787852
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1"
- Thread Type UNF
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.3124 in. dia. 141131240
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size 301111010
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. 141212660
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B 301170040
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H 302119030
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. 141112550
- VERMONT GAGE Plug Gage, Tool Steel, 0.9148 in. dia. 141191480
- VERMONT GAGE Plug Gage, No Go Type, 0.2243 in. dia. 141222430
- VERMONT GAGE Plug Gage, No Go Type, 0.0607 in. dia. 141206070
- GF GAGE Plug Gage Assembly, 0.5000" dia., 2B Clas W0500132BS
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size 301141010
- Vermont Gage Precision Gauges & Accessories