Innovative Components
Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L
Mfr # GI1/2S2.25-BTR6
Zoro # G1788306
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Textured
- Knob Type Rounded T-Knob
- Material Polypropylene
- Style Short Tip
- Overall Length 4.3
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----4P7B-22
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob GI3/8-1.5LOBTR6
- INNOVATIVE COMPONENTS Pull Knob, 1/2" Tip Dia., 0.560"L, Pull Knob GI1/2S2.25-BPL5
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 0.875"L, Thru Tap, Steel GN6C----F4---21
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic GNH6-HEX5SA----
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C1000F2---21
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----T7-B-22
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----5S2B-22
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Blind Tap, Steel GN6C----T5-B-21
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic 2830BL
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 50, External Thread, Steel, Black Plastic, Cap: Black K0155.4101X25
- Innovative Components Knobs