Dayton
Compact Axial Fan Guard, Fits Fan Shape Square, Diameter 4 35/64 in, Steel
Mfr # 4YD87
Zoro # G1789252
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7/32 in
- Width 4-35/64"
- Material Steel
- Mounting Eye O.C. (In.) (4) 4-1/8
- Depth (In.) 7/32
Explore More Products
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. 3RP12
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm 55VD33
- DAYTON Fan Guard, 6-5/64" 4YD91
- DAYTON Fan Guard, 3-5/8"x3-5/8" 31CC67
- DAYTON Axial Fan, Square, 24V DC, - Phase, 170 cfm, 4 11/16 in W. 2RTJ7
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D 786EU6
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 82 cfm, 4 7/16 in W. 2VUW5
- DAYTON Axial Fan, Skeleton, 230V AC, 1 Phase, 82 cfm, 4 7/16 in W. 2VUX1
- DAYTON Axial Fan, Skeleton, 230V AC, 1 Phase, 82 cfm, 4 7/16 in W. 2VUW7
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. 3322700
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D 786EV6
- Dayton Axial Fans and Accessories