Zoro Select
Taper Pin, M6, PK10
Mfr # TAP1006055-010P1
Zoro # G1789356
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Large End Dia. 7.1 mm
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 U39002.591.0200
- ZORO SELECT Taper Pin, SS A2, 3 x 12mm, PK10 M51560.030.0012
- ZORO SELECT Taper Pin, 2.5 x 30mm, PK100 M39000.025.0030
- ZORO SELECT Taper Pin, Steel, 20 x 60mm M39012.200.0060
- ZORO SELECT Taper Pin, Steel, 10 x 70mm M39012.100.0070
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 U39000.250.0125
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3-1/4, PK5 U39000.492.0325
- ZORO SELECT Taper Pin, Thrd, 1/4-28x4 13/32, PK5 2UHA8
- ZORO SELECT Taper Pin, #1, PK50 WWG-TP048
- ZORO SELECT Taper Pin, Steel, 10 x 65mm M39011.100.0065
- ZORO SELECT Taper Pin, Steel, 6 x 45mm, PK5 M39011.060.0045
- Zoro Select Taper Pins