Shop Alternate Products
This Product is Discontinued
Zoro Select
Produce Bag Roll, 19"L x 11"W, PK1500 (Discontinued)
Mfr # 3CUC2
Zoro # G1789566
This Product is Discontinued
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Bag Closure Type None
- Depth 19 in
- Width 11 in
- Length 19 in