Shop Alternate Products
This Product is Discontinued
Abb
Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (Discontinued)
Mfr # P9M-SMD0N
Zoro # G1789907
This Product is Discontinued
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained / Maintained
- Cam D