Ldi Industries
Gage, Sight Plug, Lo PSI
Mfr # LSP151-09-01
Zoro # G1790311
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 2- 11-1/2
- Type Low PSI Liquid Level
- Body Solid Brass
- Sight Dia. (In.) 1 7/8 in
- Max. Operating PSI 10
Explore More Products
- LDI INDUSTRIES Sight Plug Gage, NPT 2-11 1/2 Inches LSP51-09
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI, Body: Solid Brass LSP151-08-01
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI LSP151-04-01
- LDI INDUSTRIES Sight Plug Gage, NPT 1-11 1/2 Inch LSP51-06
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI LSP151-05-01
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/4-11 1/2 In LSP51-07
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/8, D=22, Thermoplastic K0447.22038
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI, NPT: 3/8-18 LSP151-03-01
- ELESA Zinc-plated steel screws, nuts and washers, HCX.127-PT-M12 HCX-PT
- ELESA Oil level indicators, HGFT.21-1 NPT HGFT. (inch sizes)
- ELESA Oil level sight glass, HCFE.12-3/8 HCFE.
- Ldi Industries Sight Plugs