Pemko
2 in W x 3/4 in H Clear Anodized Continuous Hinge
Mfr # CFS95CP
Zoro # G1790783
$284.76
31% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3/4 in
- Door Leaf Thickness 0.187 in
- Door Leaf Width 2 in
- Finish Clear Anodized
- Holes per Leaf 10
Explore More Products
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge CFS83CP-HD1
- PEMKO 2 in W x 95 in H Clear Anodized Continuous Hinge CFS95CP-HT-RH
- PEMKO 2" W x 83" H Dark Bronze Anodized Continuous Hinge DFS83CP-HD1
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge CFS83
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge CFM83SLF-HD1
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge CFS83CP-HT-RH
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge DHS95HD1-HT-RH
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge CHS95-HT-RH
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge DFS95CP-HD1
- HAGER Bright Chrome Hinge RC1842426.BX 33310
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge N830-434
- Pemko Butt Hinges