Power First
Line Cord GFCI, 9 ft., Blk, 15A, 5-15P, 120V
Mfr # 2XYT2
Zoro # G1791492
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 1
- Voltage 125V AC
- Receptacle Configuration IEC 320
- Plug Configuration NEMA 5-15P
Explore More Products
- POWER FIRST Plg-In GFCI with Cord, 6 ft., Ylw, 15A, 125V 11X430
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC 11X423
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC 11X425
- POWER FIRST Plug-In GFCI with Cord, 2 ft., Ylw, Outdoor 11X431
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V 2XYR4
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow 53TY62
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R TPDL
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V 11X432
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A 6606GUF556
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black GFPST25C15M
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC 2XYR1
- Power First Portable GFCI