- Home
- /
- Power Transmission
- /
- Motors
- /
- Variable Frequency Drives
- /
- NEMA-Rated Enclosure Drives
- /
- Variable Frequency Drive, 30 HP, 208-240V
Shop Alternate Products
This Product is Discontinued
Eaton
Variable Frequency Drive, 30 HP, 208-240V (Discontinued)
Mfr # HVX030A1-2A1N1
Zoro # G1792287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Control Type Keypad
- Display Type LCD
- Depth 10.1 in
- Enclosure Open
- Width 9.3 in
Customers Also Purchased
- Brand Eaton
-
MFR #
HVX030A1-2A1N1
-
Zoro #
G1792287
- Country of Origin Finland
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 10.1 in |
Width | 9.3 in |
Height | 24.8 in |
Overall Depth | 10 in |
Overall Height | 24 4/5 in |
Overall Width | 9 3/10 in |
Details
Control Type | Keypad |
Display Type | LCD |
Enclosure | Open |
Standards | UL |
Adjustable Acceleration Time | 0 to 3000 sec |
Input Voltage | 240V AC |
For Use With | 3-Phase Inverter Duty Motor |
Output Voltage | 240V AC |
With Bypass / No Bypass | No Bypass |
Output Phase AC | Three |
Displays | LCD Keypad |
Start/Stop Control | Programmable |
Item | Variable Frequency Drive |
Dynamic Braking | Optional |
Max. Output Amps | 88 A |
Digital Readout | Yes |
Control Method | Frequency Control (V/f) Open Loop Sensor less |
Starting Torque | 2 |
Adjustable Deceleration Time | 0 to 3000 sec |
Accepts Input Control Signal | 0-10V DC, 4-20mA |
Input Phase AC | Three |
Max. HP | 30 hp |
Protection | Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage |
With Line Contactor / No Line Contactor | No Line Contactor |
Key Pad Lockout | Yes |
Input Frequency | 50/60 Hz |
Output Frequency Range | 0 to 320 Hz |
Torque @ 1 Hz | 1 |
Maximum Output Current | 88 A |
Maximum Output Power | 30 hp |
Enclosure Rating | NEMA 1 |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 88 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1