Vulcan
Screw Plug Immersion Heater, 11-7/8 In. D
Mfr # AUW215A
Zoro # G1792341
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 48 sq in
- Phase 1
- Overall Length 19 in
Explore More Products
- VULCAN Screw Plug Immersion Heater, 8 In. D AUW220A
- VULCAN Bottom Outlet Immersion Heater, 240V ANW250
- VULCAN Over the Side Immersion Heater, 17 In. L TIB-39TB
- VULCAN Immersion Heater, 14-1/8 In. L WTP910A
- VULCAN Immersion Heater, 13-1/8 In. L WTP906A
- VULCAN Screw Plug Immersion Heater, 19 In. L AUW230B
- VULCAN Over the Side Immersion Heater, 13 In. L TI-33TB
- VULCAN Screw Plug Immersion Heater, 6 In. D ASW110A
- VULCAN Screw Plug Immersion Heater, 9 In. D ASW115A
- TEMPCO Cartridge Immersion Heater, 13-1/2 In. L HDL00058
- TEMPCO Tempco Steel Immersion Heater, 1-1/4" NPT 18-1/2"D 1500W 120V T-Stat TSP02208
- Vulcan Immersion Heaters