Rhinohide
Brk Ln, US, 3/16 In Bbl Fl, 60 In
Mfr # 5360PVF
Zoro # G1792384
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 60 in
- Material Steel
- Tube Size 0.1875 in
- Thread Size 3/8"-24
Explore More Products
- RHINOHIDE Brk Ln, Mt, 3/16 In St Fl, L20 In 4320PVF
- RHINOHIDE Brk Ln, 3/8 In Inv Fl, L60 In 660PVF
- RHINOHIDE Brake Ln Coil, L25 Ft, PVF 3600PVF
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 BLC-625
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 40, PAE-340 PAE-340
- AGS Domestic NiCopp Nickel/Copper Brake Line, 1/4 x 51, CN-451 CN-451
- ALLSTAR 3 in. x 10 ft. Brake Duct Hose - Orange; 550 deg ALL42152
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 30, BL-530 BL-530
- SUR&R Brake Line Tubing, 25 ft. L, 5/16" Tube Sz BR-EZ300
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 72, PA-372 PA-372
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 20, BL-620 BL-620
- Rhinohide Automotive Brakes