Norton Abrasives
PSA Disc Roll, 6 Hole, 6in, P320G, AlO
Mfr # 66261131507
Zoro # G1792691
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P320
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P120GSC 66254487418
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P400G, AlO 66261131471
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 120G 66261136613
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 60G 66260308159
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P320G, AlO 66261131490
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO 66261131493
- NORTON ABRASIVES P400B 6" Gold Reserve Disc Roll PSA 83823
- NORTON ABRASIVES PSA Disc 6In. 120 Grit A/O 83826
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 5" dia 66261131457
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 60 Grit 30525
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, 732U, PK50 7100044457
- Norton Abrasives Adhesive Discs