Shop Alternate Products
This Product is Discontinued
Dayton
Grab Hook, Alloy Steel, G80,7100 lb. (Discontinued)
Mfr # 2YNR6
Zoro # G1793075
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 80
- Hook Attachment Type Clevis
- Dimension B 2-27/32"
- Trade Size 3/8 in