Parker
1/2" x 1/4" CPI 316 SS Reducing Union
Mfr # 8-4 HBZ-SS
Zoro # G1793206
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 1/2 in x 1/4 in
- Pipe Fitting Connection Type CPI(TM) x CPI(TM)
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Specific Pipe Fitting Shape Reducing Union
Explore More Products
- PARKER 1/4" A-LOK x FNPT 316 SS Female Connector 4FSC4N-316
- PARKER 5/8" CPI 316 SS Ferrule 10 TZ-SS
- PARKER 1/2" A-LOK 316 SS Cap 8BLEN8-316
- PARKER 3/8" CPI x MNPT Brass Connector 6-6 FBZ-B
- PARKER 5/8" A-LOK 316 SS Plug 10BLP10-316
- PARKER 3/8" A-LOK x FNPT SS Female 90 Degree Elbow 6FEL6N-316
- PARKER 3/8" A-LOK x 1/2" MNPT Brass Elbow 6MSEL8N-B
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow 4FEL2N-316
- PARKER 3/4" A-LOK x FNPT 316 SS Tube End Male Adapter 12MA12N-316
- PARKER 3/8" x 1/2" MNPT x CPI SS Male Connector 8-6 FBZ-SS
- PARKER 3/8" A-LOK x 1/8" MNPT Brass Straight Connector 6MSC2N-B
- Parker Tube Fittings