Current
GE LIGHTING 96 Watts, 4 Lamps, Electronic Ballast
Mfr # GE-432-MAX347-L
Zoro # G1793793
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 4
- Input Voltage 347V AC
- Ballast Voltage 347
- Ballast Start Type Instant
Explore More Products
- CURRENT GENERAL ELECTRIC 204 Watts, 2 Lamps, Electronic Ballast GE296H0-MVPS-N
- CURRENT GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast GE432MAXP-L-ULTRA
- CURRENT GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast GE232MAXP-N-ULTRA
- CURRENT GE LIGHTING 53 Watts, 2 Lamps, Electronic Ballast GE232-120-RES
- CURRENT GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast GE-228-MV-PS-N-MC
- CURRENT GE LIGHTING 28 to 28 Watts, 1 Lamps, Electronic Ballast GE132MAXP-N-ULTRA
- CURRENT Ge2F96T12 Ballast 93880
- CURRENT GE LIGHTING 121 Watts, 4 Lamps, Electronic Ballast GE432MAXP-N+ ULTRA
- CURRENT Ge Led Driver Fuse Kit 39017
- KEYSTONE T12 Electronic Ballast, KTEB-2110-UV-TP-PIC KTEB-2110-UV-TP-PIC
- LUMAPRO LUMAPRO 117 to 231 Watts 2, 3 or 4 Lamps, Electronic Ballast 4KGE7
- Current Electronic Ballasts