This item is Discontinued.

Mk Diamond Products Dimnd Grit Bld, Dry, Sgmntd Rim, 14 In Dia 163931

Dimnd Grit Bld, Dry, Sgmntd Rim, 14 In Dia (Discontinued)

  • Mfr # 163931
  • Zoro # G1794353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163931
Zoro #
G1794353
UPC #
092333837514
Country of Origin
Unknown

Dimensions

Blade Dia.
14"
Plate Thickness
0.130"
Cutting Depth
5"

Details

Cutting Type
Dry
Rim Type
Segmented
Item
Diamond Grit Saw Blade
Max. RPM
3820
Diamond Knockout
No
Arbor Hole
1"
Application
Wood, Plastic, Steel, Concrete, Masonry and Ductile Pipe
Grade
Best
For Use With
Air, Gas, Pipe, Concrete, Cut Off, Chop Saws and Hydraulic Saws

Description

Diamond Grit Saw Blade, Blade Dia. 14 in, Cutting Type Dry, Rim Type Segmented, Grade Best

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.