Mueller Steam Specialty
2-1/2" Cast Iron Wafer Double Disc Check Valve
Mfr # 21/2 71AHB3H
Zoro # G1795166
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Fits Within ANSI Flanges
- Connection Fits Within ANSI Flanges
- Body Material Cast iron
- Mounting Orientation - Check Valves Horizontal, Vertical
Explore More Products
- MUELLER STEAM SPECIALTY 4" Cast Iron Wafer Double Disc Check Valve 4 71AHB3H
- MUELLER STEAM SPECIALTY 6" Cast Iron Wafer Double Disc Check Valve 6 71AHB3H
- MUELLER STEAM SPECIALTY 2" Cast Iron Wafer Double Disc Check Valve 2 71AHB3H
- MUELLER STEAM SPECIALTY 5" Cast Iron Wafer Double Disc Check Valve 5 71AHB3H
- MUELLER STEAM SPECIALTY 3" Cast Iron Wafer Double Disc Check Valve 3 71AHB3H
- MUELLER STEAM SPECIALTY 8" Cast Iron Wafer Double Disc Check Valve 8 71AHB3H
- MILWAUKEE VALVE 3" FNPT Bronze Swing Check Valve 509 3
- KECKLEY 6" Wafer Check Valve 6CW1F-CI-B2334
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve 509 1/4
- BONOMI 2" NPT Stainless Steel Spring Check Valve S250-2
- HAYWARD Check Valve, True Union, Ball, 3/4", CPVC/FPM, S/T TC20075ST
- Mueller Steam Specialty Check Valves