Solberg
Filter Element, Paper, 2 Microns
Mfr # 334P
Zoro # G1796216
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 4 3/4 in
- Outside Dia. (In.) 7 7/8 in
- Height (In.) 14 1/2 in
- Type Paper
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns 230P
- SOLBERG Oil Mist Filter, KF25, 24 cfm EF-FG10-KF25
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm EF-FG9-103
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-09
- SOLBERG Filter Element, Polyester, 5 Micron 239
- SOLBERG HEPA Cartridge Filter, PF, 18cfm, 0.3Micron HE842P
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron HE824
- SOLBERG Filter Cartidge, Poly, 15 ID, 19-3/4 OD 32-25
- SOLBERG Pre Cleaner Filter SM3-234P-300
- BETA 1 FILTERS Air Filter replacement filter for 231847 / KOHLER B1AF0009250
- ARO Compressed Air Filter, 250 psi, 1.81 In. W F35121-420
- Solberg Compressed Air Treatment