San Jamar
Ice Scoop, 6 to 10 oz.
Mfr # SI5500
Zoro # G1796365
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 to 10 oz
- Material Polycarbonate
- Overall Length 9 1/4 in
- Dishwasher Safe Yes
- Color Blue
Explore More Products
- SAN JAMAR Scoop Only - 64-86Oz For - Part# Si9500 SI9500
- SAN JAMAR SCOOP W GUARD SYSTEM SMALL 12-16 OZ SI7000
- SAN JAMAR SCOOP W GUARD LARGE 64-86 OZ SI9000GR
- SAN JAMAR Ice Scoop and Holder, 12 to 16 oz. SI7000GR
- SAN JAMAR Ice Scoop and Holder, 6 to 10 oz. SI5000GR
- SAN JAMAR 20 - 24 oz Scoop Guardian™ Ice Scoop & Holder SI7700
- SAN JAMAR Scoop Only - 12-16Oz S17500
- SAN JAMAR SCOOP ONLY SMALL 12-16 OZ SI7500
- SAN JAMAR Scoop Only - 12-16Oz For - Part# Sjsi7500 SJSI7500
- STANTON TRADING Portioner 3oz Perforated Ivory Handle 4253
- CRESTWARE Blade with Frame, 1/2 In W, Aluminum PB12
- San Jamar Serving Utensils